Zoro Homepage

MUO 2.5 W/W DUAL ROW RETAINER 4P

  • Mfr # 505594-0411

  • Zoro # G200442508


product price: $0.07
/ea
Sold in multiples of 2000 for $140.00

Key Features

Color
Gray
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Material
Polyester
Number of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505594-0411
Zoro #
G200442508
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Gray
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Material
Polyester
Number of Contacts
4
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.