Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex MX123 HRN CONN ASSY 66 CKT OPT0 KEY A/66 34822-0013

MX123 HRN CONN ASSY 66 CKT OPT0 KEY A/66 (Discontinued)

  • Mfr # 34822-0013
  • Zoro # G2080413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34822-0013
Zoro #
G2080413
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Black
Current
25 A
Maximum Operating Temperature
125 Degrees C
Hole Center to Center
2.54 mm
Material
Nylon
Number of Contacts
66
Number of Rows
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.