Zoro Homepage
This item is Discontinued.
Molex MX123 HRN CONN ASSY 80 CKT OPT0 KEY G/80 34566-0703

MX123 HRN CONN ASSY 80 CKT OPT0 KEY G/80 (Discontinued)

  • Mfr # 34566-0703
  • Zoro # G2080930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34566-0703
Zoro #
G2080930
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Blue
Current
25 A
Maximum Operating Temperature
125 Degrees C
Material
Nylon
Hole Center to Center
2.54 mm
Number of Contacts
80
Number of Rows
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.