
Mx150 F-S 150Mm 18 Awg Leads Rd Sn
Mfr # 2163012102
Zoro # G705922536
product price: $0.95
/eaSold in multiples of 104 for $98.80
Key Features
Spool Length
150 mm
Voltage
14V DC
Conductor Material
High Performance Alloy (HPA)
Wire Gauge
18 AWG
Jacket Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2163012102
Zoro #
G705922536
UPC #
-
Country of Origin
India
Dimensions
Spool Length
150 mm
Details
Voltage
14V DC
Conductor Material
High Performance Alloy (HPA)
Wire Gauge
18 AWG
Jacket Color
Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.