
Mx150 F-S 225Mm 18 Awg Leads Rd Au
Mfr # 2163012203
Zoro # G505922323
product price: $1.15
/eaSold in multiples of 89 for $102.35
Key Features
Application
Power, Wire-to-Board, Wire-to-Wire
Spool Length
225 mm
Voltage
14V DC
Wire Gauge
18 AWG
Jacket Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2163012203
Zoro #
G505922323
UPC #
-
Country of Origin
India
Dimensions
Spool Length
225 mm
Wire Insulation Diameter
2.70mm max.
Wire Size (AWG)
18
Cable Length
225.00mm
Details
Application
Power, Wire-to-Board, Wire-to-Wire
Voltage
14V DC
Wire Gauge
18 AWG
Jacket Color
Red
Conductor Material
High Performance Alloy (HPA)
Single Ended
Yes
Series
216301
Assembly Configuration
Pre-crimped Lead Only
Circuits (Loaded)
1
Wire/Cable Type
TXL
Gender
Female-Pigtail
Termination Interface Style
Crimp or Compression
Product Name
MX150
Connector to Connector
MX150 Terminal-to-Pigtail
Material - Plating Mating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.