Zoro Homepage

Mx150 F-S 300Mm 18 Awg Leads Bk Sn

  • Mfr # 2163011104

  • Zoro # G405922645


product price: $0.93
/ea
Sold in multiples of 98 for $91.14

Key Features

Application
Power, Wire-to-Board, Wire-to-Wire
Voltage
14V DC
Jacket Color
Black
Conductor Material
High Performance Alloy (HPA)
Spool Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2163011104
Zoro #
G405922645
UPC #
-
Country of Origin
India

Dimensions

Spool Length
300 mm
Wire Size (AWG)
18
Wire Insulation Diameter
2.70mm max.
Cable Length
300.00mm

Details

Application
Power, Wire-to-Board, Wire-to-Wire
Voltage
14V DC
Jacket Color
Black
Conductor Material
High Performance Alloy (HPA)
Wire Gauge
18 AWG
Connector to Connector
MX150 Terminal-to-Pigtail
Series
216301
Assembly Configuration
Pre-crimped Lead Only
Product Name
MX150
Material - Plating Mating
Tin
Termination Interface Style
Crimp or Compression
Circuits (Loaded)
1
Wire/Cable Type
TXL
Gender
Female-Pigtail
Single Ended
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.