
Mx150 F-S 450Mm 14 Awg Leads Bk Au
Mfr # 2163011225
Zoro # G905922596
product price: $1.45
/eaSold in multiples of 60 for $87.00
Key Features
Application
Power, Wire-to-Board, Wire-to-Wire
Wire Gauge
14 AWG
Conductor Material
High Performance Alloy (HPA)
Spool Length
450 mm
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2163011225
Zoro #
G905922596
UPC #
-
Country of Origin
India
Dimensions
Spool Length
450 mm
Wire Insulation Diameter
2.70mm max.
Cable Length
450.00mm
Wire Size (AWG)
14
Details
Application
Power, Wire-to-Board, Wire-to-Wire
Wire Gauge
14 AWG
Conductor Material
High Performance Alloy (HPA)
Jacket Color
Black
Voltage
14V DC
Circuits (Loaded)
1
Single Ended
Yes
Material - Plating Mating
Gold
Termination Interface Style
Crimp or Compression
Connector to Connector
MX150 Terminal-to-Pigtail
Wire/Cable Type
TXL
Product Name
MX150
Gender
Female-Pigtail
Series
216301
Assembly Configuration
Pre-crimped Lead Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.