
Mx150 F-S 600Mm 14 Awg Leads Rd Au
Mfr # 2163012226
Zoro # G505922385
product price: $1.95
/eaSold in multiples of 45 for $87.75
Key Features
Voltage
14V DC
Jacket Color
Red
Spool Length
600 mm
Wire Gauge
14 AWG
Conductor Material
High Performance Alloy (HPA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2163012226
Zoro #
G505922385
UPC #
-
Country of Origin
India
Dimensions
Spool Length
600 mm
Details
Voltage
14V DC
Jacket Color
Red
Wire Gauge
14 AWG
Conductor Material
High Performance Alloy (HPA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.