
Mx150 M-S 150Mm 14 Awg Leads Rd Au
Mfr # 2163032222
Zoro # G705922475
product price: $1.29
/eaSold in multiples of 74 for $95.46
Key Features
Spool Length
150 mm
Conductor Material
High Performance Alloy (HPA)
Wire Gauge
14 AWG
Voltage
14V DC
Jacket Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2163032222
Zoro #
G705922475
UPC #
-
Country of Origin
India
Dimensions
Spool Length
150 mm
Details
Conductor Material
High Performance Alloy (HPA)
Wire Gauge
14 AWG
Voltage
14V DC
Jacket Color
Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.