
MX150UL ASSY RCPT 2X10 BLK A/20
Mfr # 160074-0001
Zoro # G2755399
original price: $7.15
8% off
new price: $6.55
/eaSold in multiples of 15 for $98.25
Key Features
Color - Resin
Black
Material - Resin
Nylon
UL
E29179
Circuits (maximum)
20
Lock to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160074-0001
Zoro #
G2755399
UPC #
-
Country of Origin
China
Details
Color - Resin
Black
Material - Resin
Nylon
UL
E29179
Circuits (maximum)
20
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +125°C
Flammability
94V-0
Gender
Receptacle
Polarized to Mating Part
Yes
Number of Rows
2
Pitch - Mating Interface
3.50mm
Keying to Mating Part
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.