Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Nano-Fit Plug Hsg Dr 8Ckt  Panel Blk 2014441208

Nano-Fit Plug Hsg Dr 8Ckt Panel Blk (Discontinued)

  • Mfr # 2014441208
  • Zoro # G305963847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014441208
Zoro #
G305963847
UPC #
-
Country of Origin
China

Details

Item
Nano-Fit
Type
Plug
Color
Black
Insulation Material
Nylon
Maximum Operating Temperature
115 Degrees C
UL 94 Flammability Rating
V-0
Series
201444
Connector Type
Plug
Standards
CSA LR19980
Material
Nylon
Number of Contacts
8
Hole Center to Center
2.5 mm
Number of Rows
2
Application
Power, Wire-to-Wire
Max. Temp.
115°C
Features
Glow-Wire Capable
Glow-Wire Capable
Yes
Material - Resin
Nylon
Keying to Mating Part
Yes
Pitch - Mating Interface
2.50mm
Lock to Mating Part
Yes
Product Name
Nano-Fit
Temperature Range - Operating
-40° to +105°C, -40° to +115°C
Flammability
94V-0
CSA
LR19980
Polarized to Mating Part
Yes
Panel Mount
Yes
Circuits (maximum)
8
Maximum Conductors
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.