Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nano Fit Tin Plated 150Mm 20Awg

  • Mfr # 797582139

  • Zoro # G105983021


product price: $0.69
/ea
Sold in multiples of 150 for $103.50

Key Features

Type
Female-Female
Color
Black
Connector Type
Female-Female
Length
150 mm
Series
79758
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797582139
Zoro #
G105983021
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.6 mm
Wire Size (AWG)
20
Cable Length
150.00mm
Wire Insulation Diameter
1.60mm

Details

Item
Nano-Fit
Type
Female-Female
Color
Black
Connector Type
Female-Female
Series
79758
Material
Copper
Terminal Type
Crimp or Compression
Contact Finish
Matte Tin Plated
Wire Range
20 AWG
Number of Contacts
1
Terminal Finish
Matte Tin Plated
Connector to Connector
Nano-Fit Crimp Terminals
Product Name
Nano-Fit
Material - Plating Termination
Matte Tin
Single Ended
No
Circuits (Loaded)
1
Material - Metal
High Conductivity Copper
Material - Plating Mating
Matte Tin
Assembly Configuration
Pre-crimped Lead Only
Wire/Cable Type
UL 1061
Maximum Conductors
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.