This item is Discontinued.

Molex Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row, 1.0M Length 1451300310

Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row, 1.0M Length (Discontinued)

  • Mfr # 1451300310
  • Zoro # G105964181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451300310
Zoro #
G105964181
UPC #
-
Country of Origin
India

Dimensions

Length
1 m
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Wire Insulation Diameter
1.57mm
Cable Length
1.0m
Wire Size (AWG)
20

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Material
Nylon
Connector Type
Female-Female
Wire Range
20 AWG
Number of Contacts
3
Number of Rows
1
Contact Finish
Matte Tin Plated
Terminal Type
Crimp or Compression
Current Rating
6.5 A
Type
Discrete Wire Assembly
Hole Center to Center
2.5 mm
Terminal Finish
Matte Tin Plated
Wire/Cable Type
UL 1061
Material - Resin
Nylon
Pitch - Mating Interface
2.50mm
Overmolded
No
Connector to Connector
Nano-Fit-to-Nano-Fit
Voltage - Maximum
250V AC (RMS)
Product Name
Nano-Fit
Circuits (Loaded)
3
Material - Plating Mating
Matte Tin
Current - Maximum per Contact
8.0A
Single Ended
No
Plating min - Mating
2.540µm
Material - Metal
High Conductivity Copper
Material - Plating Termination
Matte Tin
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.