Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row 1451300303

Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 1451300303
  • Zoro # G305964035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451300303
Zoro #
G305964035
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Wire Insulation Diameter
1.57mm
Cable Length
300.00mm
Wire Size (AWG)
20

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Material
Nylon
Connector Type
Female-Female
Wire Range
20 AWG
Contact Finish
Matte Tin Plated
Type
Discrete Wire Assembly
Current Rating
6.5 A
Number of Rows
1
Hole Center to Center
2.5 mm
Number of Contacts
3
Terminal Type
Crimp or Compression
Terminal Finish
Matte Tin Plated
Wire/Cable Type
UL 1061
Circuits (Loaded)
3
Material - Resin
Nylon
Material - Metal
High Conductivity Copper
Current - Maximum per Contact
8.0A
Material - Plating Mating
Matte Tin
Assembly Configuration
Dual Ended Connectors
Connector to Connector
Nano-Fit-to-Nano-Fit
Pitch - Mating Interface
2.50mm
Single Ended
No
Product Name
Nano-Fit
Lock to Mating Part
Yes
Material - Plating Termination
Matte Tin
Voltage - Maximum
250V AC (RMS)
Plating min - Mating
2.540µm
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.