Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row 1451300410

Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 1451300410
  • Zoro # G405964225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451300410
Zoro #
G405964225
UPC #
-
Country of Origin
India

Dimensions

Length
1 m
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Wire Size (AWG)
20
Cable Length
1.0m
Wire Insulation Diameter
1.57mm

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Connector Type
Female-Female
Material
Nylon
Wire Range
20 AWG
Number of Contacts
4
Hole Center to Center
2.5 mm
Current Rating
6.5 A
Terminal Type
Crimp or Compression
Type
Discrete Wire Assembly
Contact Finish
Matte Tin Plated
Number of Rows
1
Terminal Finish
Matte Tin Plated
Material - Plating Mating
Matte Tin
Circuits (Loaded)
4
Material - Resin
Nylon
Overmolded
No
Material - Metal
High Conductivity Copper
Assembly Configuration
Dual Ended Connectors
Pitch - Mating Interface
2.50mm
Material - Plating Termination
Matte Tin
Plating min - Mating
2.540µm
Product Name
Nano-Fit
Single Ended
No
Lock to Mating Part
Yes
Voltage - Maximum
250V AC (RMS)
Current - Maximum per Contact
8.0A
Connector to Connector
Nano-Fit-to-Nano-Fit
Wire/Cable Type
UL 1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.