Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 1451300600

  • Zoro # G005964120


product price: $4.99
/ea
Sold in multiples of 20 for $99.80

Key Features

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1451300600
Zoro #
G005964120
UPC #
-
Country of Origin
India

Dimensions

Length
75 mm
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Wire Insulation Diameter
1.57mm
Wire Size (AWG)
20
Cable Length
75.00mm

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Material
Nylon
Connector Type
Female-Female
Contact Finish
Matte Tin Plated
Current Rating
6.5 A
Type
Discrete Wire Assembly
Hole Center to Center
2.5 mm
Number of Rows
1
Number of Contacts
6
Wire Range
20 AWG
Terminal Type
Crimp or Compression
Terminal Finish
Matte Tin Plated
Voltage - Maximum
250V AC (RMS)
Connector to Connector
Nano-Fit-to-Nano-Fit
Overmolded
No
Material - Resin
Nylon
Material - Metal
High Conductivity Copper
Material - Plating Termination
Matte Tin
Material - Plating Mating
Matte Tin
Single Ended
No
Lock to Mating Part
Yes
Plating min - Mating
2.540µm
Assembly Configuration
Dual Ended Connectors
Wire/Cable Type
UL 1061
Current - Maximum per Contact
8.0A
Product Name
Nano-Fit
Circuits (Loaded)
6
Pitch - Mating Interface
2.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.