Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row 1451300701

Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 1451300701
  • Zoro # G605964353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451300701
Zoro #
G605964353
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Wire Size (AWG)
20
Cable Length
150.00mm
Wire Insulation Diameter
1.57mm

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Material
Nylon
Connector Type
Female-Female
Contact Finish
Matte Tin Plated
Number of Rows
1
Number of Contacts
7
Current Rating
6.5 A
Terminal Type
Crimp or Compression
Wire Range
20 AWG
Hole Center to Center
2.5 mm
Type
Discrete Wire Assembly
Terminal Finish
Matte Tin Plated
Current - Maximum per Contact
8.0A
Wire/Cable Type
UL 1061
Overmolded
No
Material - Plating Termination
Matte Tin
Lock to Mating Part
Yes
Voltage - Maximum
250V AC (RMS)
Material - Metal
High Conductivity Copper
Assembly Configuration
Dual Ended Connectors
Material - Resin
Nylon
Plating min - Mating
2.540µm
Circuits (Loaded)
7
Material - Plating Mating
Matte Tin
Product Name
Nano-Fit
Single Ended
No
Connector to Connector
Nano-Fit-to-Nano-Fit
Pitch - Mating Interface
2.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.