Zoro Homepage

Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 1451300710

  • Zoro # G405964294


product price: $7.99
/ea
Sold in multiples of 15 for $119.85

Key Features

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Length
1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451300710
Zoro #
G405964294
UPC #
-
Country of Origin
India

Dimensions

Length
1 m
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Wire Size (AWG)
20
Wire Insulation Diameter
1.57mm
Cable Length
1.0m

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Material
Nylon
Connector Type
Female-Female
Number of Rows
1
Contact Finish
Matte Tin Plated
Terminal Type
Crimp or Compression
Current Rating
6.5 A
Wire Range
20 AWG
Type
Discrete Wire Assembly
Number of Contacts
7
Hole Center to Center
2.5 mm
Terminal Finish
Matte Tin Plated
Circuits (Loaded)
7
Assembly Configuration
Dual Ended Connectors
Connector to Connector
Nano-Fit-to-Nano-Fit
Material - Metal
High Conductivity Copper
Wire/Cable Type
UL 1061
Voltage - Maximum
250V AC (RMS)
Current - Maximum per Contact
8.0A
Plating min - Mating
2.540µm
Product Name
Nano-Fit
Material - Resin
Nylon
Lock to Mating Part
Yes
Overmolded
No
Material - Plating Termination
Matte Tin
Single Ended
No
Material - Plating Mating
Matte Tin
Pitch - Mating Interface
2.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.