Zoro Homepage

Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 1451300801

  • Zoro # G605964254


product price: $5.59
/ea
Sold in multiples of 17 for $95.03

Key Features

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451300801
Zoro #
G605964254
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Cable Length
150.00mm
Wire Insulation Diameter
1.57mm
Wire Size (AWG)
20

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Connector Type
Female-Female
Material
Nylon
Contact Finish
Matte Tin Plated
Current Rating
6.5 A
Terminal Type
Crimp or Compression
Number of Contacts
8
Hole Center to Center
2.5 mm
Type
Discrete Wire Assembly
Wire Range
20 AWG
Number of Rows
1
Terminal Finish
Matte Tin Plated
Material - Metal
High Conductivity Copper
Single Ended
No
Pitch - Mating Interface
2.50mm
Voltage - Maximum
250V AC (RMS)
Material - Resin
Nylon
Overmolded
No
Current - Maximum per Contact
8.0A
Lock to Mating Part
Yes
Plating min - Mating
2.540µm
Product Name
Nano-Fit
Assembly Configuration
Dual Ended Connectors
Connector to Connector
Nano-Fit-to-Nano-Fit
Material - Plating Termination
Matte Tin
Wire/Cable Type
UL 1061
Circuits (Loaded)
8
Material - Plating Mating
Matte Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.