Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 1451300803

  • Zoro # G105964266


product price: $5.19
/ea
Sold in multiples of 16 for $83.04

Key Features

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451300803
Zoro #
G105964266
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Wire Size (AWG)
20
Wire Insulation Diameter
1.57mm
Cable Length
300.00mm

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Material
Nylon
Connector Type
Female-Female
Number of Contacts
8
Contact Finish
Matte Tin Plated
Number of Rows
1
Wire Range
20 AWG
Current Rating
6.5 A
Terminal Type
Crimp or Compression
Hole Center to Center
2.5 mm
Type
Discrete Wire Assembly
Terminal Finish
Matte Tin Plated
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors
Voltage - Maximum
250V AC (RMS)
Circuits (Loaded)
8
Product Name
Nano-Fit
Lock to Mating Part
Yes
Single Ended
No
Material - Metal
High Conductivity Copper
Connector to Connector
Nano-Fit-to-Nano-Fit
Current - Maximum per Contact
8.0A
Wire/Cable Type
UL 1061
Material - Plating Mating
Matte Tin
Overmolded
No
Pitch - Mating Interface
2.50mm
Plating min - Mating
2.540µm
Material - Plating Termination
Matte Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.