This item is Discontinued.

Molex Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row, 150.00Mm Length 1451300401

Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row, 150.00Mm Length (Discontinued)

  • Mfr # 1451300401
  • Zoro # G205964227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1451300401
Zoro #
G205964227
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Wire Insulation Diameter
1.57mm
Cable Length
150.00mm
Wire Size (AWG)
20

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Connector Type
Female-Female
Material
Nylon
Type
Discrete Wire Assembly
Current Rating
6.5 A
Contact Finish
Matte Tin Plated
Number of Contacts
4
Wire Range
20 AWG
Number of Rows
1
Hole Center to Center
2.5 mm
Terminal Type
Crimp or Compression
Terminal Finish
Matte Tin Plated
Voltage - Maximum
250V AC (RMS)
Overmolded
No
Plating min - Mating
2.540µm
Lock to Mating Part
Yes
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Matte Tin
Wire/Cable Type
UL 1061
Pitch - Mating Interface
2.50mm
Current - Maximum per Contact
8.0A
Circuits (Loaded)
4
Connector to Connector
Nano-Fit-to-Nano-Fit
Material - Plating Mating
Matte Tin
Material - Metal
High Conductivity Copper
Single Ended
No
Product Name
Nano-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.