This item is Discontinued.

Molex Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row, 300.00Mm 1451300503

Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row, 300.00Mm (Discontinued)

  • Mfr # 1451300503
  • Zoro # G605964148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451300503
Zoro #
G605964148
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Cable Length
300.00mm
Wire Insulation Diameter
1.57mm
Wire Size (AWG)
20

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Material
Nylon
Connector Type
Female-Female
Wire Range
20 AWG
Terminal Type
Crimp or Compression
Type
Discrete Wire Assembly
Number of Rows
1
Current Rating
6.5 A
Contact Finish
Matte Tin Plated
Hole Center to Center
2.5 mm
Number of Contacts
5
Terminal Finish
Matte Tin Plated
Product Name
Nano-Fit
Connector to Connector
Nano-Fit-to-Nano-Fit
Single Ended
No
Lock to Mating Part
Yes
Plating min - Mating
2.540µm
Current - Maximum per Contact
8.0A
Circuits (Loaded)
5
Pitch - Mating Interface
2.50mm
Material - Plating Mating
Matte Tin
Voltage - Maximum
250V AC (RMS)
Material - Metal
High Conductivity Copper
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors
Overmolded
No
Material - Plating Termination
Matte Tin
Wire/Cable Type
UL 1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.