Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row, 300.00Mm Length

  • Mfr # 1451300703

  • Zoro # G105964310


product price:  $4.99
/ea
Sold in multiples of 17 for $84.83

Key Features

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1451300703
Zoro #
G105964310
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Wire Size (AWG)
20
Wire Insulation Diameter
1.57mm
Cable Length
300.00mm

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Connector Type
Female-Female
Material
Nylon
Wire Range
20 AWG
Hole Center to Center
2.5 mm
Current Rating
6.5 A
Terminal Type
Crimp or Compression
Type
Discrete Wire Assembly
Number of Contacts
7
Number of Rows
1
Contact Finish
Matte Tin Plated
Terminal Finish
Matte Tin Plated
Material - Plating Mating
Matte Tin
Material - Resin
Nylon
Lock to Mating Part
Yes
Voltage - Maximum
250V AC (RMS)
Wire/Cable Type
UL 1061
Plating min - Mating
2.540µm
Connector to Connector
Nano-Fit-to-Nano-Fit
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Matte Tin
Material - Metal
High Conductivity Copper
Product Name
Nano-Fit
Circuits (Loaded)
7
Single Ended
No
Pitch - Mating Interface
2.50mm
Overmolded
No
Current - Maximum per Contact
8.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.