This item is Discontinued.

Molex Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row, 75.00Mm Length 1451300400

Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row, 75.00Mm Length (Discontinued)

  • Mfr # 1451300400
  • Zoro # G905964220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451300400
Zoro #
G905964220
UPC #
-
Country of Origin
India

Dimensions

Length
75 mm
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Wire Insulation Diameter
1.57mm
Cable Length
75.00mm
Wire Size (AWG)
20

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Material
Nylon
Connector Type
Female-Female
Contact Finish
Matte Tin Plated
Current Rating
6.5 A
Number of Rows
1
Terminal Type
Crimp or Compression
Wire Range
20 AWG
Number of Contacts
4
Hole Center to Center
2.5 mm
Type
Discrete Wire Assembly
Terminal Finish
Matte Tin Plated
Assembly Configuration
Dual Ended Connectors
Product Name
Nano-Fit
Pitch - Mating Interface
2.50mm
Voltage - Maximum
250V AC (RMS)
Material - Metal
High Conductivity Copper
Overmolded
No
Wire/Cable Type
UL 1061
Plating min - Mating
2.540µm
Circuits (Loaded)
4
Connector to Connector
Nano-Fit-to-Nano-Fit
Material - Plating Termination
Matte Tin
Material - Plating Mating
Matte Tin
Material - Resin
Nylon
Single Ended
No
Current - Maximum per Contact
8.0A
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.