
Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Overmolded Cable Assembly, Dual Row
Mfr # 2451301010
Zoro # G405964065
product price: $16.69
/ea
Sold in multiples of 5 for $83.45
Key Features
Color
Black
Max. Voltage
250V AC/DC
Length
1 m
Material
Nylon
Connector Type
Female-Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2451301010
Zoro #
G405964065
UPC #
-
Country of Origin
India
Dimensions
Length
1 m
Max. Insulation Dia.
7.7 mm
Contact Plating Thickness
2.54 µm
Details
Color
Black
Max. Voltage
250V AC/DC
Material
Nylon
Connector Type
Female-Female
Wire Range
20 AWG
Terminal Type
Crimp or Compression
Number of Contacts
10
Hole Center to Center
2.5 mm
Current Rating
6.5 A
Contact Finish
Matte Tin Plated
Number of Rows
2
Terminal Finish
Matte Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.