Zoro Homepage

Nano-Fit Vertical Header, Surface Mount, 2.50Mm Pitch, Single Row, 5 Circuit, 0.76 Micro M

  • Mfr # 1054312105

  • Zoro # G905783753


product price: $2.35
/ea
Sold in multiples of 300 for $705.00

Key Features

Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Material
Liquid Crystal Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054312105
Zoro #
G905783753
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Material
Liquid Crystal Polymer
Current Rating
6.5 A
Contact Finish
Tin Plated
Hole Center to Center
2.5 mm
Number of Rows
1
Terminal Type
Surface Mount
Features
Glow-Wire Capable
Number of Contacts
5
Max. Temp.
105°C
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.