Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nano-Fit Vertical Header, Through Hole, 2.50Mm Pitch, Dual Row, 12 Circuits

  • Mfr # 1053121112

  • Zoro # G405783246


product price: $1.95
/ea
Sold in multiples of 50 for $97.50

Key Features

Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power, Wire-to-Board
Series
105312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053121112
Zoro #
G405783246
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1.524 µm
PCB Thickness - Recommended
1.60mm, 2.40mm
PC Tail Length
3.20mm

Details

Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power, Wire-to-Board
Series
105312
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Contact Finish
Tin Plated
Number of Rows
2
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Current Rating
8 A
Features
Glow-Wire Capable
Terminal Type
Through Hole
Number of Contacts
12
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Durability (mating cycles max)
25
Flammability
94V-0
Polarized to Mating Part
Yes
Material - Metal
Brass
CSA
LR19980
Material - Plating Mating
Tin
Product Name
Nano-Fit
UL
E29179
Glow-Wire Capable
Yes
Material - Plating Termination
Tin
Material - Resin
Liquid Crystal Polymer
PCB Retention
Yes
Voltage - Maximum
250V AC (RMS)/DC
Polarized to PCB
Yes
Circuits (Loaded)
12
Shrouded
Yes
Current - Maximum per Contact
8.0A
Lock to Mating Part
Yes
Pitch - Mating Interface
2.50mm
Component Type
PCB Header
Temperature Range - Operating
-40° to +105°C
Orientation
Vertical
PCB Locator
Yes
Keying to Mating Part
Yes
Breakaway
No
Stackable
No
Guide to Mating Part
No
Plating min - Mating
1.524µm
Maximum Conductors
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.