
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1053141310
Zoro #
G305783186
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.762 µm
Details
Color
Black
Max. Voltage
250V AC/DC
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Number of Contacts
10
Contact Finish
Gold Plated
Number of Rows
2
Hole Center to Center
2.5 mm
Max. Temp.
115°C
Terminal Type
Through Hole
Features
Glow-Wire Capable
Current Rating
7.5 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.