Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Nanofit Hdr Ra Sgl 2Ckt Tin Nat 1053132102

Nanofit Hdr Ra Sgl 2Ckt Tin Nat (Discontinued)

  • Mfr # 1053132102
  • Zoro # G105783287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053132102
Zoro #
G105783287
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1.524 µm
PCB Thickness - Recommended
1.60mm, 2.40mm
PC Tail Length
3.20mm

Details

Item
Nano-Fit
Color
Natural
Insulation Material
Liquid Crystal Polymer
Max. Voltage
250V AC/DC
Maximum Voltage
250 V
Application
Power, Wire-to-Board
Series
105313
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Number of Rows
1
Current Rating
8 A
Features
Glow-Wire Capable
Contact Finish
Tin Plated
Terminal Type
Through Hole
Number of Contacts
2
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Polarized to PCB
Yes
Material - Plating Termination
Tin
Circuits (Loaded)
2
Temperature Range - Operating
-40° to +105°C
Glow-Wire Capable
Yes
Polarized to Mating Part
Yes
Orientation
Right Angle
Plating min - Mating
1.524µm
Stackable
No
Shrouded
Yes
Material - Plating Mating
Tin
Product Name
Nano-Fit
Guide to Mating Part
No
Durability (mating cycles max)
25
Current - Maximum per Contact
8.0A
Material - Metal
Brass
PCB Locator
Yes
PCB Retention
Yes
Lock to Mating Part
Yes
UL
E29179
CSA
LR19980
Voltage - Maximum
250V AC (RMS)/DC
Material - Resin
Liquid Crystal Polymer
Component Type
PCB Header
Pitch - Mating Interface
2.50mm
Breakaway
No
Flammability
94V-0
Keying to Mating Part
Yes
Maximum Conductors
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.