Zoro Homepage

Nanofit Hdr Vt Dlr Knk 10Ckt 15Au Nat

  • Mfr # 1053102210

  • Zoro # G305783568


product price: $3.35
/ea
Sold in multiples of 30 for $100.50

Key Features

Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V
Application
Power, Wire-to-Board
Series
105310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053102210
Zoro #
G305783568
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
3.20mm
PCB Thickness - Recommended
1.60mm, 2.40mm

Details

Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V
Application
Power, Wire-to-Board
Series
105310
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
115 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Terminal Type
Through Hole
Hole Center to Center
2.5 mm
Contact Finish
Gold Plated
Number of Contacts
10
Max. Temp.
115°C
Features
Glow-Wire Capable
Current Rating
7.5 A
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Lock to Mating Part
Yes
UL
E29179
Breakaway
No
PCB Retention
Yes
Polarized to PCB
Yes
Durability (mating cycles max)
50
Temperature Range - Operating
-40° to +115°C
Guide to Mating Part
No
Glow-Wire Capable
Yes
PCB Locator
Yes
Keying to Mating Part
Yes
Material - Resin
Liquid Crystal Polymer
Shrouded
Yes
Product Name
Nano-Fit
Material - Metal
Brass
Component Type
PCB Header
Stackable
No
Voltage - Maximum
250V AC (RMS)/DC
Polarized to Mating Part
Yes
Plating min - Mating
0.381µm
Flammability
94V-0
Material - Plating Termination
Tin
Circuits (Loaded)
10
Current - Maximum per Contact
7.5A
CSA
LR19980
Pitch - Mating Interface
2.50mm
Orientation
Vertical
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.