Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Nanofit Hdr Vt Dlr Knk 8Ckt 30Au Nat 1053102308

Nanofit Hdr Vt Dlr Knk 8Ckt 30Au Nat (Discontinued)

  • Mfr # 1053102308
  • Zoro # G105783584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053102308
Zoro #
G105783584
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.20mm
PCB Thickness - Recommended
1.60mm, 2.40mm

Details

Item
Nano-Fit
Color
Natural
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
115 Degrees C
UL 94 Flammability Rating
V-0
Application
Power, Wire-to-Board
Material
Liquid Crystal Polymer
Hole Center to Center
2.5 mm
Max. Temp.
115°C
Current Rating
7.5 A
Number of Contacts
8
Number of Rows
2
Contact Finish
Gold Plated
Series
105310
Max. Voltage
250V AC/DC
Features
Glow-Wire Capable
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Glow-Wire Capable
Yes
Material - Metal
Brass
Durability (mating cycles max)
50
Shrouded
Yes
CSA
LR19980
Product Name
Nano-Fit
Temperature Range - Operating
-40° to +115°C
Current - Maximum per Contact
7.5A
Flammability
94V-0
Guide to Mating Part
No
Voltage - Maximum
250V AC (RMS)/DC
Material - Plating Mating
Gold
Plating min - Mating
0.762µm
PCB Retention
Yes
Polarized to PCB
Yes
Material - Plating Termination
Tin
Component Type
PCB Header
Circuits (Loaded)
8
PCB Locator
Yes
Stackable
No
Lock to Mating Part
Yes
Pitch - Mating Interface
2.50mm
Keying to Mating Part
Yes
Polarized to Mating Part
Yes
UL
E29179
Orientation
Vertical
Material - Resin
Liquid Crystal Polymer
Breakaway
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.