
Nanofit Hdr Vt Sgl Frk 5Ckt 30Au Nat
Mfr # 1053112305
Zoro # G905783524
product price: $2.15
/eaSold in multiples of 45 for $96.75
Key Features
Color
Natural
Max. Voltage
250V AC/DC
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1053112305
Zoro #
G905783524
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.762 µm
Details
Color
Natural
Max. Voltage
250V AC/DC
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Contact Finish
Gold Plated
Number of Rows
1
Features
Glow-Wire Capable
Hole Center to Center
2.5 mm
Max. Temp.
115°C
Current Rating
7.5 A
Terminal Type
Through Hole
Number of Contacts
5
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.