Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Nanofit Hdr Vt Sgl Frk 5Ckt Tin Blk 1053111105

Nanofit Hdr Vt Sgl Frk 5Ckt Tin Blk (Discontinued)

  • Mfr # 1053111105
  • Zoro # G205783514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053111105
Zoro #
G205783514
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1.524 µm
PC Tail Length
3.20mm
PCB Thickness - Recommended
1.60mm, 2.40mm

Details

Item
PCB Header
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V
Application
Power, Wire-to-Board
Series
105311
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Current Rating
7.5 A
Hole Center to Center
2.5 mm
Features
Glow-Wire Capable
Max. Temp.
105°C
Terminal Type
Through Hole
Number of Rows
1
Number of Contacts
5
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Keying to Mating Part
Yes
Current - Maximum per Contact
7.5A
Product Name
Nano-Fit
Guide to Mating Part
No
Glow-Wire Capable
Yes
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
5
Voltage - Maximum
250V AC (RMS)/DC
PCB Locator
Yes
Material - Metal
Brass
Flammability
94V-0
CSA
LR19980
UL
E29179
Shrouded
Yes
Material - Resin
Liquid Crystal Polymer
Stackable
No
Plating min - Mating
1.524µm
Component Type
PCB Header
Pitch - Mating Interface
2.50mm
Material - Plating Mating
Tin
Lock to Mating Part
Yes
Orientation
Vertical
Polarized to Mating Part
Yes
Durability (mating cycles max)
25
Polarized to PCB
Yes
PCB Retention
Yes
Breakaway
No
Material - Plating Termination
Tin
Maximum Conductors
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.