Zoro Homepage

Nanofit Hdr Vt Sgl Frk 7Ckt 30Au Nat

  • Mfr # 1053112307

  • Zoro # G505783276


product price: $2.55
/ea
Sold in multiples of 37 for $94.35

Key Features

Color
Natural
Insulation Material
Liquid Crystal Polymer
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053112307
Zoro #
G505783276
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm, 2.40mm
PC Tail Length
3.20mm

Details

Item
Nano-Fit
Color
Natural
Insulation Material
Liquid Crystal Polymer
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power, Wire-to-Board
Series
105311
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
115 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Contact Finish
Gold Plated
Terminal Type
Through Hole
Features
Glow-Wire Capable
Max. Temp.
115°C
Number of Contacts
7
Number of Rows
1
Hole Center to Center
2.5 mm
Current Rating
7.5 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Pitch - Mating Interface
2.50mm
Component Type
PCB Header
Polarized to PCB
Yes
Shrouded
Yes
CSA
LR19980
Circuits (Loaded)
7
PCB Locator
Yes
PCB Retention
Yes
Material - Plating Mating
Gold
Breakaway
No
Product Name
Nano-Fit
Voltage - Maximum
250V AC (RMS)/DC
Glow-Wire Capable
Yes
Durability (mating cycles max)
50
Orientation
Vertical
Stackable
No
Lock to Mating Part
Yes
Material - Plating Termination
Tin
Keying to Mating Part
Yes
UL
E29179
Flammability
94V-0
Material - Metal
Brass
Material - Resin
Liquid Crystal Polymer
Polarized to Mating Part
Yes
Current - Maximum per Contact
7.5A
Guide to Mating Part
No
Temperature Range - Operating
-40° to +115°C
Plating min - Mating
0.762µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.