Zoro Homepage

Nanofit Hdr Vt Sgl Knk 5Ckt 30Au Blk

  • Mfr # 1053091305

  • Zoro # G105783386


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power, Wire-to-Board
Series
105309
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053091305
Zoro #
G105783386
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm, 2.40mm
PC Tail Length
3.20mm

Details

Item
PCB Header
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power, Wire-to-Board
Series
105309
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
115 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Hole Center to Center
2.5 mm
Max. Temp.
115°C
Current Rating
8 A
Features
Glow-Wire Capable
Contact Finish
Gold Plated
Number of Contacts
5
Number of Rows
1
Terminal Type
Through Hole
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Polarized to Mating Part
Yes
Product Name
Nano-Fit
PCB Retention
Yes
Material - Plating Termination
Tin
Pitch - Mating Interface
2.50mm
Orientation
Vertical
Voltage - Maximum
250V AC (RMS)/DC
Durability (mating cycles max)
50
Keying to Mating Part
Yes
Material - Metal
Brass
Current - Maximum per Contact
8.0A
Material - Plating Mating
Gold
UL
E29179
Glow-Wire Capable
Yes
Temperature Range - Operating
-40° to +115°C
Lock to Mating Part
Yes
PCB Locator
Yes
Stackable
No
Flammability
94V-0
Material - Resin
Liquid Crystal Polymer
Circuits (Loaded)
5
Polarized to PCB
Yes
Plating min - Mating
0.762µm
Shrouded
Yes
CSA
LR19980
Component Type
PCB Header
Guide to Mating Part
No
Breakaway
No
Maximum Conductors
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.