
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1053091106
Zoro #
G905783357
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
1.524 µm
Details
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Features
Glow-Wire Capable
Terminal Type
Through Hole
Max. Temp.
105°C
Contact Finish
Tin Plated
Number of Rows
1
Hole Center to Center
2.5 mm
Number of Contacts
6
Current Rating
8 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.