Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nanofit Rcpt Hsg Dlr 16Ckt Tpa Blk

  • Mfr # 1053081216

  • Zoro # G405783437


product price: $0.73
/ea
Sold in multiples of 150 for $109.50

Key Features

Color
Black
Number of Rows
2
Insulation Material
Nylon
Maximum Voltage
30 V DC
Current
6.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053081216
Zoro #
G405783437
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Insulation Material
Nylon
Maximum Voltage
30 V DC
Current
6.5 A
Maximum Operating Temperature
115 Degrees C
UL 94 Flammability Rating
V-0
Application
Power, Wire-to-Board
Material
Nylon
Current Rating
6.5 A
Connector Type
Receptacle
Max. Temp.
115°C
Hole Center to Center
2.5 mm
Features
Glow-Wire Capable
Standards
CSA Certified; UL E29179
Series
105308
Number of Contacts
16
Flammability Rating
UL 94V-0
Glow-Wire Capable
Yes
Current - Maximum per Contact
6.5A
Pitch - Mating Interface
2.50mm
Polarized to Mating Part
Yes
UL
E29179
Circuits (maximum)
16
Lock to Mating Part
Yes
Material - Resin
Nylon
Product Name
Nano-Fit
Flammability
94V-0
Keying to Mating Part
Yes
CSA
LR19980
Temperature Range - Operating
-40° to +105°C, -40° to +115°C
Maximum Conductors
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.