
NC 3P F-ATTACH 90D
Mfr # 1200910003
Zoro # G2079558
product price: $35.25
/eaSold in multiples of 25 for $881.25
Key Features
Keyway
None
Poles
3
Material - Coupling Nut
Nickel-plated Brass
Orientation
90° Angle
Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200910003
Zoro #
G2079558
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
3.50-5.00mm (.138-.197")
Details
Keyway
None
Poles
3
Material - Coupling Nut
Nickel-plated Brass
Orientation
90° Angle
Gender
Female
Voltage - Maximum
60V AC / 75V DC
Temperature Range - Operating
0°C to +80°C
Material - Connector Body
Nylon
Material - Plating Mating
Gold
Coupling Type
Internal Thread
Current - Maximum per Contact
4.0A
Series
120091
IP Rating
IP67
Diagnostics / LEDs
No
Type
Field Attachable Connector
Material - Contact
Copper Alloy
Product Name
Nano-Change (M8)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.