Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex NC 3P FP 4M COUPLER 24AWG PVC 1200860106

NC 3P FP 4M COUPLER 24AWG PVC (Discontinued)

  • Mfr # 1200860106
  • Zoro # G4035994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200860106
Zoro #
G4035994
UPC #
78678832762
Country of Origin
Mexico

Dimensions

Cable Length
4.0m (13.12')
Wire Size AWG
24
Cable Diameter
4.32mm (.170")

Details

UL
E152210
Material - Cable Jacket
PVC
Wire/Cable Type
UL 2661
Temperature Range - Operating
-20°C to +105°C
Coupling Style
Threaded
Orientation
Straight to Pigtail
Current - Maximum per Contact
3.0A
Voltage - Maximum
60V AC / 75V DC
Color - Cable Jacket
Yellow
CSA
LR6837
Material - Connector Body
TPE
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
Material - Coupling Nut
Nickel-plated Brass
Gender
Female-Pigtail
Poles
3
Keyway
A-coded
Series
120086
Material - Contact
Copper Alloy
Connector End A
Nano-Change (M8)
Product Name
Nano-Change (M8)
Connector End B
Pigtail
Type
Single Ended
LED Indicator
No
IP Rating
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.