Zoro Homepage

NC 3P IDC F-ATTACH STRAIGHT

  • Mfr # 1200910028

  • Zoro # G4041472


product price: $28.25
/ea
Sold in multiples of 3 for $84.75

Key Features

Type
Field Attachable Connector
Maximum Voltage
60 V
Current
3 A
Maximum Operating Temperature
80 Degrees C
Standards
cCSAus certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200910028
Zoro #
G4041472
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
24 AWG
Max. Single Wire Size
20 AWG
Cable Diameter
2.50-5.20mm (.098-.205")
Wire Size (AWG)
20-24
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
24 AWG

Details

Item
Nano-Change (M8)
Type
Field Attachable Connector
Maximum Voltage
60 V
Current
3 A
Maximum Operating Temperature
80 Degrees C
Standards
cCSAus certified
IP Rating
IP67
Max. Temp.
80°C
Series
120091
Max. Voltage
60V
Material
Polyamide
Connector Type
Female
Contact Finish
Gold Plated
Current Rating
3 A
Coupling Type
Internal Thread
Material - Plating Mating
Gold
Temperature Range - Operating
-25°C to +80°C
Product Name
Nano-Change (M8)
Keyway
None
Poles
3
Orientation
Straight
Material - Coupling Nut
Zinc Die-Cast, Nickel-Plated
Current - Maximum per Contact
3.0A
Material - Contact
Copper Alloy
Material - Connector Body
PA
Diagnostics / LEDs
No
Approvals
cCSAus certified

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.