Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC-4P-FE-90-5M-PVC

  • Mfr # 1200270153

  • Zoro # G800440225


product price: $25.55
/ea
Sold in multiples of 3 for $76.65

Key Features

Cable Length
5 m
IP Rating
IP67
Keyway
A-coded
Type
Single Ended
Material - Coupling Nut
Nickel-plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200270153
Zoro #
G800440225
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
5 m
Cable Diameter
5.08mm (.200")
Wire Size
24 AWG

Details

IP Rating
IP67
Keyway
A-coded
Type
Single Ended
Material - Coupling Nut
Nickel-plated Brass
Poles
4
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
Orientation
90° to Pigtail
Gender
Female-Pigtail
Voltage - Maximum
30V
UL
E152210
LED Indicator
No
Temperature Range - Operating
-25°C to +80°C
Material - Connector Body
PUR
Current - Maximum per Contact
3.0A
Wire/Cable Type
UL 2464
Coupling Style
Threaded
Connector End B
Pigtail
Connector End A
Nano-Change (M8)
Product Name
Nano-Change (M8)
Material - Contact
Copper Alloy
Series
120027
Cable Jacket Color
Black
Cable Jacket Material
PVC
Item
Sensor Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.