Zoro Homepage

NC 4P M/M-ATTACH 90D

  • Mfr # 1200910012

  • Zoro # G2079339


original price: $40.99
10% off
new price: $36.89
/ea
Sold in multiples of 7 for $258.23

Key Features

Keyway
None
Voltage - Maximum
60V AC / 75V DC
Gender
Male
Temperature Range - Operating
0°C to +80°C
Orientation
90° Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200910012
Zoro #
G2079339
UPC #
-
Country of Origin
Poland

Dimensions

Cable Diameter
3.50-5.00mm (.138-.197")
Wire Size (AWG)
20-26

Details

Keyway
None
Voltage - Maximum
60V AC / 75V DC
Gender
Male
Temperature Range - Operating
0°C to +80°C
Orientation
90° Angle
Coupling Type
External Thread
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Material - Connector Body
Polyamide
Poles
4
Current - Maximum per Contact
4.0A
IP Rating
IP67
Material - Contact
Copper Alloy
Series
120091
Product Name
Nano-Change (M8)
Diagnostics / LEDs
No
Type
Field Attachable Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.