Zoro Homepage

NC-5P-FE-ST-5M-PUR

  • Mfr # 1200860475

  • Zoro # G400440212


product price: $34.29
/ea
Sold in multiples of 24 for $822.96

Key Features

Cable Length
5 m
IP Rating
IP67
Keyway
Single
Type
Single Ended
Temperature Range - Operating
-25°C to +80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200860475
Zoro #
G400440212
UPC #
78678897288
Country of Origin
Unknown

Dimensions

Cable Length
5 m
Cable Diameter
5.08mm (.200")

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.