Zoro Homepage

NC/MIC 3P F/MM 0.6M ST/ST 22/3

  • Mfr # 1200870491

  • Zoro # G4038803


product price: $52.89
/ea
Sold in multiples of 2 for $105.78

Key Features

Current - Maximum per Contact
4.0A
Wire/Cable Type
PLTC-ER
Orientation
Straight to Straight
Temperature Range - Operating
-25°C to +80°C
Wire Size AWG
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200870491
Zoro #
G4038803
UPC #
78678884796
Country of Origin
United States

Dimensions

Wire Size AWG
22
Cable Length
0.60m (1.97')

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.