Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC/MMC-3P-F/MM-S/S-0.6M-PVC-HF

  • Mfr # 1200878038

  • Zoro # G700440240


product price: $23.15
/ea
Sold in multiples of 24 for $555.60

Key Features

Cable Length
0.60m (1.97')
IP Rating
IP68
Type
Double Ended
Keyway
None
Material - Plating Mating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200878038
Zoro #
G700440240
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
0.60m (1.97')

Details

IP Rating
IP68
Type
Double Ended
Keyway
None
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Material - O-Ring
Fluoro-elastomer
Material - Connector Body
TPU
Gender
Female-Male
Orientation
Straight to Straight
Temperature Range - Operating
-30°C TO +80°C
UL
E152210
Poles
3
Voltage - Maximum
60V AC / 75V DC
Current - Maximum per Contact
4.0A
LED Indicator
No
Wire/Cable Type
UL 2464
Coupling Style
Threaded
Product Name
Micro-Change (M12),Nano-Change (M8)
Series
120087
Material - Contact
Copper Alloy
Connector End A
Nano-Change (M8)
Connector End B
Micro-Change (M12)
Cable Jacket Color
Black
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.