Zoro Homepage

New 2.0 Pitch W/B Conn Rec. 12Way I S L

  • Mfr # 5601251200

  • Zoro # G505965146


product price: $0.24
/ea
Sold in multiples of 450 for $108.00

Key Features

Color
Gray
Maximum Operating Temperature
130 Degrees C
Series
560125
Material
PBT
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5601251200
Zoro #
G505965146
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Independent Secondary Lock
Color
Gray
Maximum Operating Temperature
130 Degrees C
Series
560125
Material
PBT
Number of Rows
1
Application
Automotive
Number of Contacts
12
Max. Temp.
130°C
Product Name
DuraClik
Material - Resin
PBT
Circuits (Loaded)
12
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Component Type
Independent Secondary Lock
Temperature Range - Operating
-40° to +130°C
Maximum Conductors
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.