Zoro Homepage

New 2.0 W/B Conn Rec. 3 Way Hsg Blk

  • Mfr # 5601230301

  • Zoro # G905964978


product price: $0.20
/ea
Sold in multiples of 550 for $110.00

Key Features

Color
Black
Number of Rows
1
Maximum Operating Temperature
130 Degrees C
Connector Type
Receptacle
Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5601230301
Zoro #
G905964978
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Wire Connector
Color
Black
Number of Rows
1
Maximum Operating Temperature
130 Degrees C
Connector Type
Receptacle
Material
PBT
Hole Center to Center
2 mm
Number of Contacts
3
Max. Temp.
130°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.