Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New 2.0 W/B Conn Rec. 8 Way Hsg Blk

  • Mfr # 5601230801

  • Zoro # G305964967


product price: $0.27
/ea
Sold in multiples of 350 for $94.50

Key Features

Type
Receptacle
Color
Black
Number of Rows
1
Insulation Material
PBT
Maximum Operating Temperature
130 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5601230801
Zoro #
G305964967
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
DuraClik
Type
Receptacle
Color
Black
Number of Rows
1
Insulation Material
PBT
Maximum Operating Temperature
130 Degrees C
Series
560123
Connector Type
Receptacle
Material
PBT
Number of Contacts
8
Application
Automotive, Signal, Wire-to-Board
Max. Temp.
130°C
Hole Center to Center
2 mm
Product Name
DuraClik
Material - Resin
PBT
Temperature Range - Operating
-40° to +130°C
Stackable
No
Keying to Mating Part
None
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Pitch - Mating Interface
2.00mm
Circuits (maximum)
8
Glow-Wire Capable
No
UL
E29179
Maximum Conductors
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.