Zoro Homepage

New 2.0 WtB Wafer Assy RA 2Ckt

  • Mfr # 53254-0270

  • Zoro # G2759623


original price: $0.20
10% off
new price: $0.18
/ea
Sold in multiples of 700 for $126.00

Key Features

Voltage - Maximum
125V
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Orientation
Right Angle
Plating min - Termination
1.016µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53254-0270
Zoro #
G2759623
UPC #
-
Country of Origin
Malaysia

Dimensions

PC Tail Length
3.50mm
PCB Thickness - Recommended
1.60mm

Details

Voltage - Maximum
125V
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Orientation
Right Angle
Plating min - Termination
1.016µm
Material - Resin
Nylon
UL
E29179
Circuits (maximum)
2
Material - Plating Mating
Tin
PCB Retention
Yes
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
2.00mm
Material - Metal
Brass
Termination Interface: Style
Through Hole
Shrouded
Partial
Durability (mating cycles max)
30
Plating min - Mating
1.016µm
Current - Maximum per Contact
2.0A
Polarized to Mating Part
Yes
Circuits (Loaded)
2
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.