Wire Connector, 22 AWG Max, 600 V, 9 A

  • Mfr # 39-00-0432

  • Zoro # G7768123


product price:  $0.20
/ea
Sold in multiples of 6000 for $1,200.00

Key Features

Type
Crimp
Maximum Wire Size
22 AWG
Minimum Wire Size
28 AWG
Maximum Voltage
600 V
Current
9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39-00-0432
Zoro #
G7768123
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
28 AWG
Max. Insulation Dia.
1.8 mm

Details

Item
Wire Connector
Type
Crimp
Maximum Voltage
600 V
Current
9 A
Finish
Gold Plated
Material
Brass
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.